TSUBAKI
TSUBAKI
CR4012F-L
TSUBAKI TSUBAKI
Description
CR4012F-L CHAIN COUPLING HUB
Chain Coupling; Roller Type; 40 Chain Size; 12 Number of Teeth
Part #
CR4012F-L
BDI #
929001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/CR4012F-L/p/929001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.227
EAN
0097039362896
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling
Product Specification
Roller Type; 40 Chain Size; 12 Number of Teeth
Long Description
Chain Coupling; Roller Type; 40 Chain Size; 12 Number of Teeth