https://www.bdiexpress.com/medias/INDUSTCOVXXX-CHN-CHNCPG-CR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1TOHhNRFF5TmpFeU16TTROamt4TUM5SlRrUlZVMVJEVDFaWVdGaGZRMGhPWDBOSVRrTlFSMTlEVWpGZk16QXdlRE13TUM1cWNHY3xkZTExNDQzZGRkNzFkZTk3MWZhMTRiMDQ2MTA1ZjBiZjg5NGNiN2Q4NWY1ODAyMTE1NGM3ZWVlOWUyNzIzZTM1
TSUBAKI
TSUBAKI
CR8022K
TSUBAKI TSUBAKI
Description
8022 COUPLING COVER ; POR 8022 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 220MM Outside Diameter; 45MM Width; 8022 Coupling Size; 50 RPM Maximum Speed
Part #
CR8022K
BDI #
928986
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Cover/CR8022K/p/928986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.497
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
8022
Maximum Speed RPM
50
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.51155
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 220MM Outside Diameter; 45MM Width; 8022 Coupling Size; 50 RPM Maximum Speed
Width
5.118 Inch | 130 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh