https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-K2FR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTd8aW1hZ2UvanBlZ3xhREF3TDJnMk9TOHhNREk0TXpVeE5qVXlOall5TWk5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZlN6SkdVbDh6TURCNE16QXdMbXB3Wnd8Mzc2OGI4NmJhN2YyMWU1OTUwYjU0ZTRkOGIzYzc2YTZkNGZiZTBlYWU0ZWU5NTM1NGYwNWM3MWQ5MTc5ZTc4Mw
https://www.bdiexpress.com/medias/INDREXCPLGXX-ELAST-K2FR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTd8aW1hZ2UvanBlZ3xhREF3TDJnMk9TOHhNREk0TXpVeE5qVXlOall5TWk5SlRrUlNSVmhEVUV4SFdGaGZSVXhCVTFSZlN6SkdVbDh6TURCNE16QXdMbXB3Wnd8Mzc2OGI4NmJhN2YyMWU1OTUwYjU0ZTRkOGIzYzc2YTZkNGZiZTBlYWU0ZWU5NTM1NGYwNWM3MWQ5MTc5ZTc4Mw
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
45 K2 FR
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
45 K2 FR ELASTOMERIC COUPLING ; NON-RETURNABLE
Elastomeric Coupling; Rough Bore Mount; 4.5 Coupling Size; 6.75" Max Bore; 2120RPM Max Speed; 265000In-Lbs Torque; Flex Rigid Configuration; 18" Outside Diameter; 420HP Continuous at 100RPM; 840HP Peak at 100RPM; 3180RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated
Part #
45 K2 FR
BDI #
318254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/45-K2-FR/p/318254
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
236.961
EAN
0662384017601
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2270098
Weight / LBS
523.29
Product Detail
Elastomeric Coupling
Product Specification
Rough Bore Mount; 4.5 Coupling Size; 6.75" Max Bore; 2120RPM Max Speed; 265000In-Lbs Torque; Flex Rigid Configuration; 18" Outside Diameter; 420HP Continuous at 100RPM; 840HP Peak at 100RPM; 3180RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated
Long Description
Elastomeric Coupling; Rough Bore Mount; 4.5 Coupling Size; 6.75" Max Bore; 2120RPM Max Speed; 265000In-Lbs Torque; Flex Rigid Configuration; 18" Outside Diameter; 420HP Continuous at 100RPM; 840HP Peak at 100RPM; 3180RPM Max Balanced Speed; Max-C K2 Style; Non-Lubricated
