![6S X 28MM](/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDF8aW1hZ2UvanBlZ3xhR0V3TDJobU1DOHhNRFkwTlRZNU56VTJNRFl3Tmk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZRMGxmTXpBd2VETXdNQzVxY0djfDBjZTljM2U4ODZkN2U4MjdmMWIxNDRlYTZhODQyNjk5ZTM0NDA4NTMyNTBkM2MzOWQwMTI3MTA3ZTMwNjU3NTU)
![6S X 28MM](/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDF8aW1hZ2UvanBlZ3xhR0V3TDJobU1DOHhNRFkwTlRZNU56VTJNRFl3Tmk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZRMGxmTXpBd2VETXdNQzVxY0djfDBjZTljM2U4ODZkN2U4MjdmMWIxNDRlYTZhODQyNjk5ZTM0NDA4NTMyNTBkM2MzOWQwMTI3MTA3ZTMwNjU3NTU)
DODGE
DODGE
6S X 28MM
DODGE DODGE
Description
6S X 28MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES
Elastomeric Coupling Hub; 28MM Bore; 102MM Outside Diameter; 71MM Hub Diameter; Flanged Hub Type; Finished Bore; 41MM Length; 6S Coupling Size; Cast Iron Material; 6000 RPM Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Part #
6S X 28MM
BDI #
27291265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6S-X-28MM/p/27291265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
EAN
0782475873548
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
6000
Torque
TPR 450 | Hytrel 1800In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Sleeve
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
4873
Weight / LBS
2.31
Long Description
Elastomeric Coupling Hub; 28MM Bore; 102MM Outside Diameter; 71MM Hub Diameter; Flanged Hub Type; Finished Bore; 41MM Length; 6S Coupling Size; Cast Iron Material; 6000 RPM Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Length Thru Bore
1.614 Inch | 41 Millimeter
Bore
1.102 Inch | 28 Millimeter
Hub Diameter
2.795 Inch | 71 Millimeter
Outside Diameter
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh