https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095806-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mjl8aW1hZ2UvanBlZ3xhRE5rTDJnNFlpOHhNRFV3TnpFek1EQTNOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNE1EWmZNekF3ZURNd01DNXFjR2N8NzBkY2ZkZjAzOTk3ZDFkZTRjNDZlZjQ3MDE3MGJkM2M5ZmVlOGFlYjdhODhlNThlODU2ZWIzMjVmMDcyZGI1Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095806-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mjl8aW1hZ2UvanBlZ3xhRE5rTDJnNFlpOHhNRFV3TnpFek1EQTNOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNE1EWmZNekF3ZURNd01DNXFjR2N8NzBkY2ZkZjAzOTk3ZDFkZTRjNDZlZjQ3MDE3MGJkM2M5ZmVlOGFlYjdhODhlNThlODU2ZWIzMjVmMDcyZGI1Nw
BDI APPROVED
BDI APPROVED
1080T10 RB
BDI APPROVED BDI APPROVED
Description
BDI APPROVED 1080T10 RB
Grid Coupling; Minimum Plain Bore; 4.12" Hub Diameter; 7-1/2" Outside Diameter; 7.12" Length Thru Bore; No Keyway; 1080T Size or Series; 2 Piece Split Cover
Part #
1080T10 RB
BDI #
25095806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/1080T10-RB/p/25095806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163006
Weight / Kilogram
0.8
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Grid
Product Detail
Grid Coupling
Product Specification
Minimum Plain Bore; 4.12" Hub Diameter; 7-1/2" Outside Diameter; 7.12" Length Thru Bore; No Keyway; 1080T Size or Series; 2 Piece Split Cover
Long Description
Grid Coupling; Minimum Plain Bore; 4.12" Hub Diameter; 7-1/2" Outside Diameter; 7.12" Length Thru Bore; No Keyway; 1080T Size or Series; 2 Piece Split Cover
