

TIMKEN
TIMKEN
GD203KEY
TIMKEN TIMKEN
Description
GD203KEY ; COUPLING KEY
Rigid Compression Coupling; 2.188" Shaft; 6" Outer Diameter; 8.625" Length; Cast Steel Material; 5/8" 4 Assembly Bolt
Part #
GD203KEY
BDI #
21966908

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/GD203KEY/p/21966908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
0883450437547
Product Group - BDI
M02194
Noun
Coupling
Keyword String
Rigid Compression
Manufacturer URL
https://www.timken.com
Product Detail
Rigid Compression Coupling
Product Specification
2.188" Shaft; 6" Outer Diameter; 8.625" Length; Cast Steel Material; 5/8" 4 Assembly Bolt
Long Description
Rigid Compression Coupling; 2.188" Shaft; 6" Outer Diameter; 8.625" Length; Cast Steel Material; 5/8" 4 Assembly Bolt