BOSTON GEAR
BOSTON GEAR
HOR05FRLM28P18
BOSTON GEAR BOSTON GEAR
Description
HOR05FRLM28P18 ; HOR05FRLM28P18 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 28MM Bore; Static Torque 350 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Part #
HOR05FRLM28P18
BDI #
160697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/HOR05FRLM28P18/p/160697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0781711088722
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 350 to 1200Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Metric
Other Features
Standard | Rigid Coupling | Single Position Engagement | Bidirectional | Light Torque
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
8872
Weight / LBS
35.5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 28MM Bore; Static Torque 350 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh