

BOSTON GEAR
BOSTON GEAR
ORC3SMCMP26P28
BOSTON GEAR BOSTON GEAR
Description
ORC3SMCMP26P28 ; ORC3SMCMP26P28 POR
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-5/8" Bore; Static Torque 800 to 2200Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
ORC3SMCMP26P28
BDI #
164212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SMCMP26P28/p/164212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711174944
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 800 to 2200Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Medium Torque | With Pin Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
17494
Weight / LBS
39
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-5/8" Bore; Static Torque 800 to 2200Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh