

MORSE INDUSTRIAL
MORSE INDUSTRIAL
250A-2 TL 7/8 FB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
250A-2 TL 7/8 FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 10 to
Part #
250A-2 TL 7/8 FB
BDI #
345866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/250A-2-TL-7-8-FB/p/345866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.454
EAN
0662288478843
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 10 to 40Lb-ft
Product Type
Friction Facing
Used With
Sprocket | Sheave | Gear
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Material Handling | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Multiple Torque Adjustment Setting
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
250A-2 TL 7/8 FB
Weight / LBS
1
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 10 to
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh