NEXEN
NEXEN
975422-025
NEXEN NEXEN
Description
975422-025 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE MTL60-PMT-MP-1.000-25/80
Torque Limiter; Reactive Activation; Straight | Finished Bore; 25.4MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar M
Part #
975422-025
BDI #
455432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/975422-025/p/455432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1.361
EAN
0662284298131
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 25 to 80Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Multi Position | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
2.2
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 25.4MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar M
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh