BROWNING
BROWNING
T65LX2
BROWNING BROWNING
Description
T65LX2 TORQUE LIMITER ; STRAIGHT FB 2" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque
Part #
T65LX2
BDI #
328019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/T65LX2/p/328019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.674
EAN
0662289271856
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 4800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T65L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T65LX2
Manufacturer Internal Number
1296623
Weight / LBS
15.8
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh