

TSUBAKI
TSUBAKI
TGB20-H-18J
TSUBAKI TSUBAKI
Description
TSUBAKI TGB20-H-18J
Mechanical Clutch; Shock Guard; Straight | Finished Bore; 18MM Bore; Static Torque 9.8 to 44Nm; Center Flange Product Type
Part #
TGB20-H-18J
BDI #
15000472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TGB20-H-18J/p/15000472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.39
Product Group - BDI
M02344
Product Name
Shock Guard
Bore Profile
Straight | Finished
Torque
Static Torque 9.8 to 44Nm
Product Type
Center Flange
Used With
Sprocket
Tradename
SAFCON
Product Series
TGB
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Metal Working Machinery | Printing Machine
Inch - Metric
Metric
Other Features
Easy Set Adjustment | Strong Spring
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Shock Guard; Straight | Finished Bore; 18MM Bore; Static Torque 9.8 to 44Nm; Center Flange Product Type
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh