Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TGB20-H https://www.bdiexpress.com/medias/INDUSTCLUTCH-TGB-SHFT-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MjR8aW1hZ2UvanBlZ3xhREE0TDJnNE55OHhNRFF5TmpFek5qY3lNelE0Tmk5SlRrUlZVMVJEVEZWVVEwaGZWRWRDWDFOSVJsUmZVa0pmTXpBd2VETXdNQzVxY0djfGNlYzJlYjBiOTQwYThmNDdmMWM2ZDY1ZjM2NjUyNWMwNDVhYmNhYjIzNzMwZDhlYzUxNGQ5Y2VhMjA4NjZlYTc
20337394 Torque Limiters 

TSUBAKI TSUBAKI

TGB20-H

Description

TSUBAKI TGB20-H

Mechanical Clutch; Shock Guard; Straight | Reborable Bore; Static Torque 9.8 to 44Nm; Center Flange Product Type

Part #

TGB20-H

BDI #
20337394

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.36
Product Group - BDI
M02344
Product Name
Shock Guard
Bore Profile
Straight | Reborable
Torque
Static Torque 9.8 to 44Nm
Product Type
Center Flange
Used With
Sprocket
Tradename
SAFCON
Product Series
TGB
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Metal Working Machinery | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Strong Spring
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Shock Guard; Straight | Reborable Bore; Static Torque 9.8 to 44Nm; Center Flange Product Type
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh