

TSUBAKI
TSUBAKI
TL200-2-04022-14J
TSUBAKI TSUBAKI
Description
TSUBAKI TL200-2-04022-14J
Mechanical Clutch; Torque Limiter With Sprocket; Straight | Finished Bore; 14MM Bore; Static Torque 6.9 to 20Nm; Friction Facing Product Type
Part #
TL200-2-04022-14J
BDI #
20421035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TL200-2-04022-14J/p/20421035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.2
Product Group - BDI
M02
Product Name
Torque Limiter With Sprocket
Bore Profile
Straight | Finished
Torque
Static Torque 6.9 to 20Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Metric
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter With Sprocket; Straight | Finished Bore; 14MM Bore; Static Torque 6.9 to 20Nm; Friction Facing Product Type
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh