

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT25SB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT25SB TORQUE LIMITER CLUTCH ; STRAIGHT REBORABLE BORE 1/2" BORE
Torque Limiter; Reactive Activation; Straight | Reborable Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static
Part #
TT25SB
BDI #
612568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT25SB/p/612568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.453
EAN
0697950077338
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Static Torque 300 to 700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT25
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
1
Long Description
Torque Limiter; Reactive Activation; Straight | Reborable Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh