Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61908 AV https://www.bdiexpress.com/medias/INDNILRINGXX-AV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxODZ8aW1hZ2UvanBlZ3xhR1ppTDJneU15OHhNRFV3TnpRNU56WXpOVGczTUM5SlRrUk9TVXhTU1U1SFdGaGZRVlpmTXpBd2VETXdNQzVxY0djfDAzNTc4ZTk1ZWExMzc3NmMyNmJmMzRkYTBiZTQ5OTRiOWJlMDMzNzI0MTkwMTIwM2UwMjVkOWY4YjI5OTc0NGM
1255909 Sealing Devices 

NILOS NILOS

61908 AV

Description

61908 AV BEARING NILOS RING ; POR

Bearing Seal Ring; Metal Seal; 57MM Outer Diameter; 40MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings

Part #

61908 AV

BDI #
1255909

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
EAN
7316578013797
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.10.10
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 57MM Outer Diameter; 40MM Inner Diameter; 2.5MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 57MM Outer Diameter; 40MM Inner Diameter; 2.5MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings