NILOS
NILOS
6202 JV
NILOS NILOS
Description
6202 JV BEARING NILOS RING ; 27MM IDX35MM ODX2MM THK
Nilos Ring; 18.6MM; For Bearing
Part #
6202 JV
BDI #
1413809
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/6202-JV/p/1413809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.002
EAN
7316578014565
Product Group - BDI
S02234
Noun
Ring
Product Detail
Ring
Product Specification
Nilos Ring; 18.6MM
Long Description
Nilos Ring; 18.6MM; For Bearing

