SKF
SKF
99675 / 6.75X0.813 SSLEEVE
SKF SKF
Description
CRSEAL 99675 / 6.75X0.813 SSLEEVE ; SPEEDI SLEEVE
Die Cut Seal; Speedi-Sleeve; 6-3/4" Nominal Shaft Diameter; 1-1/16" Width; 7-1/8" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated
Part #
99675 / 6.75X0.813 SSLEEVE
BDI #
1244869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/99675-6-75X0-813-SSLEEVE/p/1244869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411601
Weight / Kilogram
0.51
EAN
0085311043267
Product Group - BDI
S02234
Noun
Seal
Weight / LBS
1.125
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 6-3/4" Nominal Shaft Diameter; 1-1/16" Width; 7-1/8" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 6-3/4" Nominal Shaft Diameter; 1-1/16" Width; 7-1/8" Flange Diameter; 13/16" Width on Shaft; Carbon Steel; Chromium Plated