TIMKEN
TIMKEN
H313
TIMKEN TIMKEN
Description
H313 PILLOW BLOCK ADAPTER SLEEVE ; 60MM BORE
Adapter Sleeve; 50MM Length; 85MM Outer Diameter; M65X2 Thread; For 60MM Bore Spherical Roller Bearing
Part #
H313
BDI #
1356904
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/H313/p/1356904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.431
EAN
0087796195509
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
2.22667
Product Detail
Adapter Sleeve
Product Specification
50MM Length; 85MM Outer Diameter; M65X2 Thread
Long Description
Adapter Sleeve; 50MM Length; 85MM Outer Diameter; M65X2 Thread; For 60MM Bore Spherical Roller Bearing