Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24801-3584 https://www.bdiexpress.com/medias/INDTIMXXXXXX-22839757-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTZ8aW1hZ2UvanBlZ3xhREZoTDJoa05DOHhNREEyTVRjeE9URXdPVFkyTWk5SlRrUlVTVTFZV0ZoWVdGaGZNakk0TXprM05UZGZNekF3ZURNd01DNXFjR2N8ODdiNTA3NzI3NjA4ODFkNWYzYzQzYjNlMzM5ZjZmYTlmY2IzZDUzYTAzNDE4OWViZjRmZTA1MzI4MzI0YzViMQ
22815626 Mechanical Seals 

TIMKEN TIMKEN

24801-3584

Description

24801-3584 BEARING ISOLATOR ; NON RETURNABLE 85MM ID 115MM OD 14MM W

Bearing Isolator; 3.346" Shaft Diameter; 4.528" Housing Bore; 0.551" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code

Part #

24801-3584

BDI #
22815626

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.159
EAN
0053893623467
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
3.346" Shaft Diameter; 4.528" Housing Bore; 0.551" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code
Long Description
Bearing Isolator; 3.346" Shaft Diameter; 4.528" Housing Bore; 0.551" Width; Graphite Filled PTFE Lip Material; Flangeless; EQUAL Seal Design Code