SKF
SKF
37507 / 3.75X4.573X0.571 S1 T
SKF SKF
Description
CRSEAL 37507 / 3.75X4.573X0.571 S1 T ; LIP SEAL
Wear Sleeve; 3.75" Shaft Diameter; 4.573" Housing Bore; 0.571" Nominal Width; S1 Seal Design Code
Part #
37507 / 3.75X4.573X0.571 S1 T
BDI #
1251681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/37507-3-75X4-573X0-571-S1-T/p/1251681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.117
EAN
0085311374446
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
3.75" Shaft Diameter; 4.573" Housing Bore; 0.571" Nominal Width; S1 Seal Design Code
Long Description
Wear Sleeve; 3.75" Shaft Diameter; 4.573" Housing Bore; 0.571" Nominal Width; S1 Seal Design Code