SKF
SKF
68016 / 4.766X0.875 S3
SKF SKF
Description
CRSEAL 68016/ 4.766X0.875 S3 WEAR SLEEVE
Wear Sleeve; 4.766" Shaft Diameter; 0.875" Nominal Width; S3 Seal Design Code
Part #
68016 / 4.766X0.875 S3
BDI #
1262703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/68016-4-766X0-875-S3/p/1262703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.265
EAN
0085311039406
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
4.766" Shaft Diameter; 0.875" Nominal Width; S3 Seal Design Code
Long Description
Wear Sleeve; 4.766" Shaft Diameter; 0.875" Nominal Width; S3 Seal Design Code