SKF
SKF
400300 / 30 VA R
SKF SKF
Description
CRSEAL 400300 / 30 VA R V-RING SEAL ; 1.141X0.295 VR1 R
V-Ring; 1.142"-1.22" Shaft Range X 0.236" WD; Nitrile
Part #
400300
BDI #
1244950
Details
10.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400300-30-VA-R/p/1244950
Your Price
$ 10.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044240
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 1.142"-1.22" Shaft Range X 0.236" WD; Nitrile
Long Description
V-Ring; 1.142"-1.22" Shaft Range X 0.236" WD; Nitrile