405000 / 500 VA R https://www.bdiexpress.com/medias/INDSKFXXXXXX-1414319-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NHxpbWFnZS9qcGVnfGFEY3pMMmczWlM4eE1EQTVNREE0TXpFNE9EYzJOaTlKVGtSVFMwWllXRmhZV0ZoZk1UUXhORE14T1Y4ek1EQjRNekF3TG1wd1p3fGFhYTRkYzU0ZDU1NWUzMzQxMDhkN2I2NGMyNTI0MzdhNmIyYjFjZWJkMmIxMjNmYmMzOTAwYzdjZWUwZmMwODc
1246689 O-Rings And V-Rings 

SKF SKF

405000 / 500 VA R

Description

CRSEAL 405000 / 500 VA R V-RING SEAL ; 18.897X0.984 VR1 R

V-Ring; 17.72" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material

Part #

405000 / 500 VA R

BDI #
1246689
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
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.75
EAN
0085311090483
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
17.72" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 17.72" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material