TIMKEN
TIMKEN
801804
TIMKEN TIMKEN
Description
801804 V-SEAL ; STYLE VS1
V-Ring Seal; VS1 Style; 6.89" To 7.29" Shaft Diameter Range; 180MM Shaft Diameter; 0.35" Width On Shaft Diameter; 0.57" Width; 0.47" Fitted Width; 0.32" Lip Height; Fluoroelastomer
Part #
801804
BDI #
22801932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/801804/p/22801932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
0.116
EAN
0085706046866
Product Group - BDI
S02250
Noun
Seal
Keyword String
V-Ring
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring Seal
Product Specification
VS1 Style; 6.89" To 7.29" Shaft Diameter Range; 180MM Shaft Diameter; 0.35" Width On Shaft Diameter; 0.57" Width; 0.47" Fitted Width; 0.32" Lip Height; Fluoroelastomer
Long Description
V-Ring Seal; VS1 Style; 6.89" To 7.29" Shaft Diameter Range; 180MM Shaft Diameter; 0.35" Width On Shaft Diameter; 0.57" Width; 0.47" Fitted Width; 0.32" Lip Height; Fluoroelastomer