https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjB8aW1hZ2UvanBlZ3xhR0ptTDJnd05TOHhNRFExTkRBMk5UZzBNREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVMk5URmZNekF3ZURNd01DNXFjR2N8NTY2OGIwNGQ1YTk4YTZmNDY3OTgxNGUwOTg3YmZiMDA0MGViNzI2YzE2MjIzNTYyMTRiNmM0OWQxNzFhODVmOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095651-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjB8aW1hZ2UvanBlZ3xhR0ptTDJnd05TOHhNRFExTkRBMk5UZzBNREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVMk5URmZNekF3ZURNd01DNXFjR2N8NTY2OGIwNGQ1YTk4YTZmNDY3OTgxNGUwOTg3YmZiMDA0MGViNzI2YzE2MjIzNTYyMTRiNmM0OWQxNzFhODVmOA
TRELLEBORG SEALING
TRELLEBORG SEALING
OR2514000-N7022 O-RING 140X2.5
TRELLEBORG SEALING TRELLEBORG SEALING
Description
TRELLEBORG SEALING OR2514000-N7022 O-RING 140X2.5
O-Ring; 140MM Inside Diameter; 145MM Outside Diameter; 2.5MM Cross Section; NBR Material
Part #
OR2514000-N7022 O-RING 140X2.5
BDI #
24997631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/OR2514000-N7022-O-RING-140X2-5/p/24997631
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
4016.93.10.10
Noun
O-Ring
Product Specification
140MM Inside Diameter; 145MM Outside Diameter; 2.5MM Cross Section; NBR Material
Long Description
O-Ring; 140MM Inside Diameter; 145MM Outside Diameter; 2.5MM Cross Section; NBR Material
