https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTl8aW1hZ2UvanBlZ3xhR05qTDJoaE55OHhNREE1TURBMU1qRXlORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVWekZmTVY4ek1EQjRNekF3TG1wd1p3fDM1NTNlMmUzZjJlMTk1OTgzOTc3Njg3MTdhZTNiOTk1MDYyMTY5MDNhNjNjNDY4YmQ0NjcyMzFhMzU2ODZhMzM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTl8aW1hZ2UvanBlZ3xhR05qTDJoaE55OHhNREE1TURBMU1qRXlORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVWekZmTVY4ek1EQjRNekF3TG1wd1p3fDM1NTNlMmUzZjJlMTk1OTgzOTc3Njg3MTdhZTNiOTk1MDYyMTY5MDNhNjNjNDY4YmQ0NjcyMzFhMzU2ODZhMzM
DICHTOMATIK
DICHTOMATIK
015052SM
DICHTOMATIK DICHTOMATIK
Description
015052SM LIP SHAFT SEAL ; NITRILE SGL LIP SPRING RUBBERIZED
5/32" Shaft Dia; 1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SM Seal Design Code
Part #
015052SM
BDI #
894398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/015052SM/p/894398
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
Product Group - BDI
S02250
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
015052SM
Long Description
5/32" Shaft Dia; 1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SM Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.157 Inch | 3.988 Millimeter
Housing Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

