

DICHTOMATIK
DICHTOMATIK
0204918VC-BX
DICHTOMATIK DICHTOMATIK
Description
0204918VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
1/4" Shaft Dia; 0.499" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
0204918VC-BX
BDI #
21929316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0204918VC-BX/p/21929316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886451884
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0204918VC
Long Description
1/4" Shaft Dia; 0.499" Housing Bore; 0.187" Nominal Width; Nitrile Lip; Solid Seal; 0.187" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Housing Bore
0.499 Inch | 12.675 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh