

DICHTOMATIK
DICHTOMATIK
03107425ETC
DICHTOMATIK DICHTOMATIK
Description
03107425ETC LIP SHAFT SEAL ; POR NITRILE DBL SPRING RUBBERIZED MTO
5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Ethylene Propylene Lip; Solid Seal; 0.259" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Part #
03107425ETC
BDI #
879222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/03107425ETC/p/879222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Ethylene Propylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Ethylene Propylene Lip; Solid Seal; 0.259" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Housing Bore
0.75 Inch | 19.05 Millimeter
Actual Width
0.259 Inch | 6.579 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh