DICHTOMATIK
DICHTOMATIK
04205613VM-H
DICHTOMATIK DICHTOMATIK
Description
04205613VM-H LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
0.422" Shaft Dia; 0.564" Housing Bore; 0.135" Nominal Width; Nitrile Lip; Solid Seal; 0.135" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM-H Seal Design Code
Part #
04205613VM-H
BDI #
889891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/04205613VM-H/p/889891
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
Product Group - BDI
S02250
Generic Design Code
TSM_VM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM-H
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
04205613VM-H
Long Description
0.422" Shaft Dia; 0.564" Housing Bore; 0.135" Nominal Width; Nitrile Lip; Solid Seal; 0.135" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM-H Seal Design Code
Actual Width
0.135 Inch | 3.429 Millimeter
Housing Bore
0.564 Inch | 14.326 Millimeter
Nominal Width
0.135 Inch | 3.429 Millimeter
Shaft Diameter
0.422 Inch | 10.719 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


