

DICHTOMATIK
DICHTOMATIK
0431024SZ
DICHTOMATIK DICHTOMATIK
Description
0431024SZ LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
7/16" Shaft Dia; 1" Housing Bore; 0.248" Nominal Width; Nitrile Lip; Solid Seal; 0.248" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SZ Seal Design Code
Part #
0431024SZ
BDI #
896988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0431024SZ/p/896988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
Product Group - BDI
S02250
Generic Design Code
C_R_CRW7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SZ
Other Features
Rubber Covered Chamfer
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0431024SZ
Long Description
7/16" Shaft Dia; 1" Housing Bore; 0.248" Nominal Width; Nitrile Lip; Solid Seal; 0.248" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SZ Seal Design Code
Housing Bore
1 Inch | 25.4 Millimeter
Shaft Diameter
0.437 Inch | 11.1 Millimeter
Nominal Width
0.248 Inch | 6.299 Millimeter
Actual Width
0.248 Inch | 6.299 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh