

DICHTOMATIK
DICHTOMATIK
051253SSTZN-BX
DICHTOMATIK DICHTOMATIK
Description
051253SSTZN-BX LIP SHAFT SEAL ; STAINLESS STEEL DBL SPRING RUBBER
1/2" Shaft Dia; 1.252" Housing Bore; 0-5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case; TZN Seal Design Code
Part #
051253SSTZN-BX
BDI #
897895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/051253SSTZN-BX/p/897895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0750886003151
Product Group - BDI
S02250
Generic Design Code
TSM_TZN
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel and Rubber
Seal Design Code
TZN
Other Features
Rubber Covered Chamfer | Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1/2" Shaft Dia; 1.252" Housing Bore; 0-5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel and Rubber Case; TZN Seal Design Code
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1.252 Inch | 31.801 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh