DICHTOMATIK
DICHTOMATIK
055115KAY-BX
DICHTOMATIK DICHTOMATIK
Description
055115KAY-BX LIP SHAFT SEAL ; NITRILE DBL
0.557" Shaft Dia; 1-1/8" Housing Bore; 0.532" Nominal Width; Nitrile Lip; Solid Seal; 0.532" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KAY Seal Design Code
Part #
055115KAY-BX
BDI #
877606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/055115KAY-BX/p/877606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.017
EAN
0750886214625
Product Group - BDI
S02250
Generic Design Code
TSM_KAY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KAY
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
055115KAY
Weight / LBS
0.03771
Long Description
0.557" Shaft Dia; 1-1/8" Housing Bore; 0.532" Nominal Width; Nitrile Lip; Solid Seal; 0.532" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KAY Seal Design Code
Shaft Diameter
0.557 Inch | 14.148 Millimeter
Housing Bore
1.125 Inch | 28.575 Millimeter
Nominal Width
0.532 Inch | 13.513 Millimeter
Actual Width
0.532 Inch | 13.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh