

DICHTOMATIK
DICHTOMATIK
0608109VC-BX
DICHTOMATIK DICHTOMATIK
Description
0608109VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
5/8" Shaft Dia; 0-13/16" Housing Bore; 0-3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
0608109VC-BX
BDI #
889930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0608109VC-BX/p/889930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886394853
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0608109VC
Long Description
5/8" Shaft Dia; 0-13/16" Housing Bore; 0-3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Nominal Width
0.093 Inch | 2.362 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
0.812 Inch | 20.625 Millimeter
Actual Width
0.093 Inch | 2.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh