

DICHTOMATIK
DICHTOMATIK
061302SC-BX
DICHTOMATIK DICHTOMATIK
Description
061302SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
5/8" Shaft Dia; 1.13" Housing Bore; 17/64" Nominal Width; Nitrile Lip; Solid Seal; 17/65" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code
Part #
061302SC-BX
BDI #
891171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/061302SC-BX/p/891171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
0750886004387
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
5/8" Shaft Dia; 1.13" Housing Bore; 17/64" Nominal Width; Nitrile Lip; Solid Seal; 17/65" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Width
0.265 Inch | 6.731 Millimeter
Actual Width
0.265 Inch | 6.731 Millimeter
Housing Bore
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh