DICHTOMATIK
DICHTOMATIK
061374SA-H-BX
DICHTOMATIK DICHTOMATIK
Description
061374SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
5/8" Shaft Dia; 1.377" Housing Bore; 0.406" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Part #
061374SA-H-BX
BDI #
888971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/061374SA-H-BX/p/888971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0750886244783
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
5/8" Shaft Dia; 1.377" Housing Bore; 0.406" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Nominal Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
1.377 Inch | 34.976 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh