Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06813740VTEM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TEM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR014TDJnMVlTOHhNRGN4TVRBeU16QTFPRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSVTFmTWw4ek1EQjRNekF3TG1wd1p3fDY2N2MwMDgzZWI0NWZhN2U2ODdiYzU5ODBjMDJhZTU1MTU1MjhkZGQ3ODdhOGY3NmE4NmJiMWFhMWYyOTIzMTk
898482 Oil Seals 

DICHTOMATIK DICHTOMATIK

06813740VTEM

Description

06813740VTEM LIP SHAFT SEAL ; POR VITON DBL PRESSURE METAL MTO

11/16" Shaft Dia; 1.378" Housing Bore; 13/32" Nominal Width; Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TEM Seal Design Code

Part #

06813740VTEM

BDI #
898482

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_TEM
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
TEM
Other Features
Fully Rubberized Inner Case | Metal Reinforced Sealing Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
06813740VTEM
Long Description
11/16" Shaft Dia; 1.378" Housing Bore; 13/32" Nominal Width; Viton Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TEM Seal Design Code
Shaft Diameter
0.687 Inch | 17.45 Millimeter
Housing Bore
1.378 Inch | 35.001 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh