

DICHTOMATIK
DICHTOMATIK
0811753SB-H-BX
DICHTOMATIK DICHTOMATIK
Description
0811753SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
13/16" Shaft Dia; 1.752" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
0811753SB-H-BX
BDI #
895644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0811753SB-H-BX/p/895644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.015
EAN
0750886387459
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0811753SB-H
Long Description
13/16" Shaft Dia; 1.752" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Shaft Diameter
0.813 Inch | 20.65 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
1.752 Inch | 44.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh