Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

081203DMY-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-DM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTV8aW1hZ2UvanBlZ3xhR05oTDJoalpDOHhNRGN4TVRNeE5EWTVOREUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOUVUVjh5WHpNd01IZ3pNREF1YW5Cbnw5ZWUzMWY5ZWY0ZmI4NDZkYTEzOWFmYmYyYzU4YmMyNTBiMWZjYjg2NGFjN2JiNjFmYjgxZTFhNjI4NjlmYjli
877613 Oil Seals 

DICHTOMATIK DICHTOMATIK

081203DMY-BX

Description

081203DMY-BX LIP SHAFT SEAL ; POR MTO NITRILE DBL SPRING

13/16" Shaft Dia; 2" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; DM Seal Design Code

Part #

081203DMY-BX

BDI #
877613

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0750886257707
Product Group - BDI
S02250
Generic Design Code
TSM_DM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
DM
Other Features
Fully Rubberized Inner Case | 2 Springs
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
081203DMY
Long Description
13/16" Shaft Dia; 2" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; DM Seal Design Code
Housing Bore
2 Inch | 50.8 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh