Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0912834 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-FAL-CRWH1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MDB8aW1hZ2UvanBlZ3xhREpoTDJoa1pTODVOak13TURjNU16ZzFOak13TG1wd1p3fDU2ZDkzYjhjMjAyNTY4YmZmYzg2ZGE1MDAyZTA0MzlhZDAwZTcwNDBmMmI3ZDhmMDc4Y2Y4MjU5ZWU5YjZlM2M
18108968 Oil Seals 

FALK FALK

0912834

Description

OIL SEAL LS COLLAR ; POR 0912834

7-7/8" Shaft Dia; 9.383" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

0912834

BDI #
18108968

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0782934388279
Product Group - BDI
M02284
Generic Design Code
FAL_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Long Description
7-7/8" Shaft Dia; 9.383" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
9.383 Inch | 238.328 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh