https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjd8aW1hZ2UvanBlZ3xhREkzTDJoaU15OHhNRFUxTnpRek1qTXpNak14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUxWHpKZk16QXdlRE13TUM1cWNHY3w0Yjc0OWMwZGU5ZjQ2OGNlZmNhNGIzNzVkMDFjMDFjNjBhNmNhYzBmNDg5YWE2MTM2YjYyZjMzZjNmYTJmYjM4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjd8aW1hZ2UvanBlZ3xhREkzTDJoaU15OHhNRFUxTnpRek1qTXpNak14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUxWHpKZk16QXdlRE13TUM1cWNHY3w0Yjc0OWMwZGU5ZjQ2OGNlZmNhNGIzNzVkMDFjMDFjNjBhNmNhYzBmNDg5YWE2MTM2YjYyZjMzZjNmYTJmYjM4
DICHTOMATIK
DICHTOMATIK
091611TBY-H-BX
DICHTOMATIK DICHTOMATIK
Description
091611TBY-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
0.999" Shaft Dia; 1.618" Housing Bore; 0.195" Nominal Width; Nitrile Lip; Solid Seal; 0.195" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBY-H Seal Design Code
Part #
091611TBY-H-BX
BDI #
886671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/091611TBY-H-BX/p/886671
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.008
EAN
0750886216230
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TBY-H
Other Features
Indented Back Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
0.999" Shaft Dia; 1.618" Housing Bore; 0.195" Nominal Width; Nitrile Lip; Solid Seal; 0.195" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBY-H Seal Design Code
Shaft Diameter
0.999 Inch | 25.375 Millimeter
Housing Bore
1.618 Inch | 41.097 Millimeter
Actual Width
0.195 Inch | 4.953 Millimeter
Nominal Width
0.195 Inch | 4.953 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

