

DICHTOMATIK
DICHTOMATIK
095132PSB-BX
DICHTOMATIK DICHTOMATIK
Description
095132PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
0.95" Shaft Dia; 1.358" Housing Bore; 0.275" Nominal Width; Polyacrylate Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB Seal Design Code
Part #
095132PSB-BX
BDI #
894660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/095132PSB-BX/p/894660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886009993
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
0.95" Shaft Dia; 1.358" Housing Bore; 0.275" Nominal Width; Polyacrylate Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB Seal Design Code
Actual Width
0.275 Inch | 6.985 Millimeter
Shaft Diameter
0.95 Inch | 24.13 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Housing Bore
1.358 Inch | 34.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh