

DICHTOMATIK
DICHTOMATIK
0981492VSB-H-BX
DICHTOMATIK DICHTOMATIK
Description
0981492VSB-H-BX LIP SHAFT SEAL ; VITON SGL
63/64" Shaft Dia; 1-1/2" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
0981492VSB-H-BX
BDI #
901797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0981492VSB-H-BX/p/901797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0750886386599
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
0981492VSB-H
Long Description
63/64" Shaft Dia; 1-1/2" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh