SKF
SKF
105X140X12 HMS5 V4K
SKF SKF
Description
CRSEAL 105X140X12 HMS5 V4K OIL SEAL ; 44X54.5X8.9 H-ECOPUR
Oil Seal; 44MM Shaft Diameter; 54.5MM Housing Bore; 8.9MM Width; H-Ecopur Material
Part #
105X140X12 HMS5 V4K
BDI #
22132050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/105X140X12-HMS5-V4K/p/22132050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Product Detail
Oil Seal
Product Specification
44MM Shaft Diameter; 54.5MM Housing Bore; 8.9MM Width; H-Ecopur Material
Long Description
Oil Seal; 44MM Shaft Diameter; 54.5MM Housing Bore; 8.9MM Width; H-Ecopur Material