

DICHTOMATIK
DICHTOMATIK
10X26X8TC-BX
DICHTOMATIK DICHTOMATIK
Description
10X26X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
10MM Shaft Dia; 26MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
10X26X8TC-BX
BDI #
879447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/10X26X8TC-BX/p/879447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0750886000327
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
10X26X8TC
Long Description
10MM Shaft Dia; 26MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
0.394 Inch | 10 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.024 Inch | 26 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh