HARWAL
HARWAL
110X135X15U45
HARWAL HARWAL
Description
110X135X15U45 PU90 U-CUP SEAL
110MM Shaft Dia; 135MM Housing Bore; 15MM Nominal Width; Polyurethane Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Part #
110X135X15U45
BDI #
444655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/110X135X15U45/p/444655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
11013515U45
Long Description
110MM Shaft Dia; 135MM Housing Bore; 15MM Nominal Width; Polyurethane Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
5.315 Inch | 135 Millimeter
Shaft Diameter
4.331 Inch | 110 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh