

DICHTOMATIK
DICHTOMATIK
1114320VL-H-BX
DICHTOMATIK DICHTOMATIK
Description
1114320VL-H-BX LIP SHAFT SEAL ; NITRILE SGL
1-1/8" Shaft Dia; 1-7/16" Housing Bore; 0-13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Part #
1114320VL-H-BX
BDI #
890952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1114320VL-H-BX/p/890952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.004
EAN
0750886384410
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1114320VL-H
Long Description
1-1/8" Shaft Dia; 1-7/16" Housing Bore; 0-13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Actual Width
0.203 Inch | 5.156 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.438 Inch | 36.525 Millimeter
Nominal Width
0.203 Inch | 5.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh