https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TEM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR014TDJnMVlTOHhNRGN4TVRBeU16QTFPRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSVTFmTWw4ek1EQjRNekF3TG1wd1p3fDY2N2MwMDgzZWI0NWZhN2U2ODdiYzU5ODBjMDJhZTU1MTU1MjhkZGQ3ODdhOGY3NmE4NmJiMWFhMWYyOTIzMTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TEM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR014TDJnMVlTOHhNRGN4TVRBeU16QTFPRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSVTFmTWw4ek1EQjRNekF3TG1wd1p3fDY2N2MwMDgzZWI0NWZhN2U2ODdiYzU5ODBjMDJhZTU1MTU1MjhkZGQ3ODdhOGY3NmE4NmJiMWFhMWYyOTIzMTk
DICHTOMATIK
DICHTOMATIK
1118443TEM
DICHTOMATIK DICHTOMATIK
Description
1118443TEM LIP SHAFT SEAL ; MTO NITRILE DBL
1-1/8" Shaft Dia; 1.848" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TEM Seal Design Code
Part #
1118443TEM
BDI #
877754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1118443TEM/p/877754
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
TSM_TEM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
TEM
Other Features
Fully Rubberized Inner Case | Metal Reinforced Sealing Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1118443TEM
Long Description
1-1/8" Shaft Dia; 1.848" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; TEM Seal Design Code
Housing Bore
1.848 Inch | 46.939 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


