

DICHTOMATIK
DICHTOMATIK
11215723TB-H-BX
DICHTOMATIK DICHTOMATIK
Description
11215723TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
1.12" Shaft Dia; 1.57" Housing Bore; 0.23" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
11215723TB-H-BX
BDI #
21929380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/11215723TB-H-BX/p/21929380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.008
EAN
0750886451716
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.12" Shaft Dia; 1.57" Housing Bore; 0.23" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Housing Bore
1.57 Inch | 39.878 Millimeter
Nominal Width
0.23 Inch | 5.842 Millimeter
Actual Width
0.23 Inch | 5.842 Millimeter
Shaft Diameter
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh