

DICHTOMATIK
DICHTOMATIK
1121992TGN2W
DICHTOMATIK DICHTOMATIK
Description
1121992TGN2W LIP SHAFT SEAL ; MTO
1-1/8" Shaft Dia; 1.998" Housing Bore; 0-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TGN2 Seal Design Code
Part #
1121992TGN2W
BDI #
902354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1121992TGN2W/p/902354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.017
Product Group - BDI
S02250
Generic Design Code
TSM_TGN2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TGN2
Other Features
Ridged Rubber Coated OD | Short Flex High Pressure Design | Bi-Directional Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1121992TGN2W
Long Description
1-1/8" Shaft Dia; 1.998" Housing Bore; 0-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TGN2 Seal Design Code
Shaft Diameter
1.124 Inch | 28.55 Millimeter
Housing Bore
1.998 Inch | 50.749 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh